DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Baltimore 9W 19 in. 1-Light Wall Sconce in Cement

PHEL2602CMNTLED

Color Finish

Cement

SPECIFICATIONS

Bulb Type
LED
Collection
Baltimore
Color Finish
Cement
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
19 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
7 in

$70.04
EACH

(Pricing is for Cement)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability