DESCRIPTION

  • Also includes 15' of wire
  • Cannot be mounted on a sloped ceiling
  • Includes 5' of chain

Park Harbor® Cardiff 60W 4-Light Candelabra E-12 Pendant in Painted Bronze

PHPL5624PBR

Color Finish

Painted Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Cardiff
Color Finish
Painted Bronze
Height
23-5/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Number Of Lights
4
Volts
120V
Watts
60
Width
20 in

$290.55
EACH

(Pricing is for Painted Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment