DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Ivy Cottage 100W 11 in. 1-Light Medium E-26 Wall Sconce in Oil Rubbed Bronze

PHEL1301ORB

Color Finish

Oil Rubbed Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Ivy Cottage
Color Finish
Oil Rubbed Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
11 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
8 in

$99.05
EACH

(Pricing is for Oil Rubbed Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment