DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Nottoway 100W 19-1/8 in. 1-Light Medium E-26 Wall Sconce in Graphite

PHEL1202GRAPH

Color Finish

Graphite

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Nottoway
Color Finish
Graphite
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
19-1/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Nautical
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
9-3/4 in

$80.04
EACH

(Pricing is for Graphite)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability