DESCRIPTION

  • Bulbs Included
  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire

Park Harbor® Sunderland 60W 4-Light Medium E-26 Pendant in Brushed Bronze

PHPL5684BBRZ

Color Finish

Brushed Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Sunderland
Color Finish
Brushed Bronze
Height
13-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
4
Volts
120V
Watts
60
Width
19-5/8 in

$218.11
EACH

(Pricing is for Brushed Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Call for Availability