DESCRIPTION

  • Rated for wet locations

Park Harbor® Turnberry 100W 19-1/4 in. 1-Light Medium E-26 Wall Sconce in Speckled Bronze

PHEL2303SPBR

Color Finish

Speckled Bronze

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Turnberry
Color Finish
Speckled Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
19-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
10 in

$189.3
EACH

(Pricing is for Speckled Bronze)

  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment