DESCRIPTION

  • Rated for wet locations

Park Harbor® Baltimore 19-5/8 in. 100W 1-Light Medium E-26 Post Lantern

PHEL2603

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Baltimore
Color Finish
Cement
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
19-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
100
Width
7 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$90.05
EACH
  • QUANTITY