DESCRIPTION

  • Rated for wet locations

Park Harbor® Baltimore 19-5/8 in. 9W 1-Light Post Lantern

PHEL2603LED

Color Finish

 

SPECIFICATIONS

Bulb Type
LED
Collection
Baltimore
Color Finish
Cement
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
19-5/8 in
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
9
Width
7 in

Starting at
$67.04
EACH
  • QUANTITY