DESCRIPTION

Park Harbor® Altimeter 19-7/8 in. 60W 3-Light Candelabra E-12 Post Lantern

PHEL1403

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Altimeter
Color Finish
Black
Energy Star Compliant
No
Height
19-7/8 in
Light Bulb Base Type
Candelabra E-12
Material
Aluminum, Glass
Number Of Lights
3
Volts
120V
Watts
60
Width
9-1/8 in

Starting at
$151.88
EACH
  • QUANTITY