20-1/2 in. 60W 8-Light Pendant in Oil Rubbed Bronze with Antique Brass

You last purchased this on
 
Signature Hardware

Cromwell 20-1/2 in. 60W 8-Light Pendant in Oil Rubbed Bronze with Antique Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Cromwell 20-1/2 in. 60W 8-Light Pendant in Oil Rubbed Bronze with Antique Brass

  • Fast #
  • Part #PHPL6398ORBRAB
  • Item #7486598
  • Manufacturer Part #440607
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Oil Rubbed Bronze/Antique Brass Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Canopy: 3/4" H x 5-1/8" W
  • Dimmable
  • Bulb not included
  • Maximum hanging height: 98"
  • Chain included: 60"
  • Cannot be mounted on a sloped ceiling
  • Three year warranty
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Cromwell
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze/Antique Brass
Diameter:
20-1/2 in
ETL Listed:
No
Energy Star Compliant:
No
Height:
33-1/2 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Candelabra E-12
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Rustic
MA Approved -:
No
Material:
Iron
Number of Lights:
8
UL Listed:
UL 1598
Volts:
110V
WaterSense Labeled:
No
Watts:
60 W