DESCRIPTION

  • Cannot be mounted on a sloped ceiling
  • Dimmable
  • Includes 15' of wire

Park Harbor® 20W 3-1/2 in. 1-Light Chandlier

PHHL6340LED

Color Finish

 

SPECIFICATIONS

Bulb Type
Integrated LED
Color Finish
Matte White
Color Temperature
2700
Height
3-1/2 in
Lighting Style
Contemporary
Number Of Lights
1
Volts
120V
Watts
20
Width
17 in

Starting at
$166.09
EACH
  • QUANTITY