DESCRIPTION

  • Can be mounted up only
  • Rated for wet locations

Park Harbor® Willow Hill 26W 12 in. 2-Light GU24 Wall Sconce

PHEL2001

Color Finish

 

SPECIFICATIONS

Bulb Type
Compact Fluorescent
Collection
Willow Hill
Color Finish
Antique Pewter
ETL Listed
Yes
Energy Star Compliant
Yes
Glass Type
Etched
Green
Energy Star, Yes
Height
12 in
Light Bulb Base Type
GU24
Lighting Style
Modern
Material
Aluminium
Number Of Lights
2
Volts
120V
Watts
26
Width
9 in

Starting at
$132.07
EACH
  • QUANTITY