SPECIFICATIONS
- Bulb Type
- Compact Fluorescent
- Collection
- Willow Hill
- Color Finish
- Antique Pewter
- ETL Listed
- Yes
- Energy Star Compliant
- Yes
- Glass Type
- Etched
- Green
- Energy Star, Yes
- Height
- 14 in
- Light Bulb Base Type
- GU24
- Lighting Style
- Modern
- Material
- Aluminium
- Number Of Lights
- 1
- Volts
- 120V
- Watts
- 26
- Width
- 7 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday