26W 2-7/8 in. 1-Light Chandlier in Matte Silver
Parkway 26W 2-7/8 in. 1-Light Chandlier in Matte Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Includes 15' of wire
- Cannot be mounted on a sloped ceiling
- Dimmable
- Backplate diameter of 6-1/4"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Parkway
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Matte Silver
- Color Temperature:
- 2700
- Height:
- 2-7/8 in
- Light Bulb Type:
- Integrated LED
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 26 W
- Width:
- 23-5/8 in