DESCRIPTION

Park Harbor® 31 in. 3 Port Rectangle Canopy in Brushed Nickel

PHCANOPY31BN

Manufacturer Part #: PHCANOPY31BN

Color/Finish

 

SPECIFICATIONS

Brand Model Compatibility
3 Pendant Light
Dimmable
No
ETL Listed
No
Height
3/4 in
Product Type
Canopy
UL Listed
Suitable for Dry Locations
Weight
3.52
Width
4-3/4 in

Print