DESCRIPTION

  • Cannot be mounted on a sloped ceiling

Park Harbor® 4-1/2 x 13 in. 60W 2-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4012

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Nickel
Glass Type
Etched
Height
4-1/2 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
2
Volts
120V
Watts
60
Width
13 in

Starting at
$108.06
EACH
  • QUANTITY