DESCRIPTION

  • Backplate dimensions of 4-1/2" H x 8-1/8" W
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 1"
  • Extension: 3"
  • Includes bulbs
  • Not dimmable
  • Three year warranty

Park Harbor® 4-1/2 x 25-1/4 in. 20W 1-Light Vanity Fixture

PHVL2272LED

Color Finish

 

SPECIFICATIONS

Bulb Type
Integrated LED
Color Finish
Brushed Nickel
Color Temperature
2700
Height
4-1/2 in
Lighting Style
Contemporary
Number Of Lights
1
Volts
120V
Watts
20
Width
25-1/4 in

Starting at
$214.11
EACH
  • QUANTITY