4-1/2 x 25-1/4 in. 20W 1-Light Vanity Fixture in Brushed Nickel
Thilo 4-1/2 x 25-1/4 in. 20W 1-Light Vanity Fixture in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted up/down
- Includes bulbs
- Not dimmable
- Three year warranty
- Backplate Dimension 4-1/2" H x 8-1/8" W
- Extension: 3"
- Distance from top of outlet to top of fixture: 1"
Specifications
- CSA Certified:
- CSA-C22.2 NO. 250.0
- Collection:
- Thilo
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 2700
- Energy Star Compliant:
- No
- Height:
- 4-1/2 in
- Light Bulb Type:
- Integrated LED
- Lighting Direction:
- Up/Down Lighting
- Lighting Style:
- Modern
- MA Approved -:
- No
- Number of Lights:
- 1
- UL Listed:
- UL 1598
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 20 W
- Width:
- 25-1/4 in