DESCRIPTION

  • Can be mounted up only

Park Harbor® Breccan 5-1/2 x 24 in. 60W 3-Light G9 Double Loop Vanity Fixture

PHVL2073

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Breccan
Color Finish
Polished Chrome
Glass Type
Seeded
Height
5-1/2 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Modern
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
60
Width
24 in

Starting at
$90.05
EACH
  • QUANTITY