DESCRIPTION

  • Cannot be mounted on a sloped ceiling
  • Dimmable

Park Harbor® 5-1/8 x 13-3/4 in. 15W 1-Light Flush Mount Ceiling Fixture

PHFL4110LED

Color Finish

 

SPECIFICATIONS

Bulb Type
Integrated LED
Color Finish
Brushed Nickel
Color Temperature
2700
Height
5-1/8 in
Lighting Style
Modern
Lumens
1600
Material
Glass, Steel
Number Of Lights
1
Volts
120V
Watts
15
Width
13-3/4 in

Starting at
$214.11
EACH
  • QUANTITY