DESCRIPTION

  • Backplate dimensions of 4-1/2" H x 18-7/8" W
  • Can be mounted up only

Park Harbor® Haverford 5-1/8 x 18-7/8 in. 60W 2-Light G9 Double Loop Vanity Fixture

PHVL2182

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Haverford
Color Finish
Brushed Nickel
Glass Type
Etched
Height
5-1/8 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
60
Width
18-7/8 in

Starting at
$140.07
EACH
  • QUANTITY