DESCRIPTION

  • Backplate dimensions of 4-1/2" H x 8-1/4" W
  • Can be mounted up only
  • Extension: 6-1/8"

Park Harbor® Dunleith 5-1/8 x 24-3/8 in. 60W 3-Light G9 Double Loop Vanity Fixture

PHVL2043

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Dunleith
Color Finish
Polished Chrome
Glass Type
Etched
Height
5-1/8 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
60
Width
24-3/8 in

Starting at
$80.04
EACH
  • QUANTITY