DESCRIPTION

  • Backplate dimensions of 4-1/2" H x 25-5/8" W
  • Can be mounted up only

Park Harbor® Haverford 5-1/8 x 25-5/8 in. 60W 3-Light G9 Double Loop Vanity Fixture

PHVL2183

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Haverford
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Glass Type
Etched
Height
5-1/8 in
Light Bulb Base Type
G9 Double Loop
Lighting Direction
Up Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
60
Width
25-5/8 in

Starting at
$206.91
EACH
  • QUANTITY