• Cart

DESCRIPTION

  • Backplate dimensions of 5" H x 7-1/2" W
  • Can be mounted up/down
  • Distance from top of outlet to top of fixture: 1"
  • Extension: 3-1/2"
  • Includes bulbs
  • Not dimmable
  • Three year warranty

Park Harbor® 5-1/8 x 24 in. 20W 1-Light Vanity Fixture

PHVL2271LED

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Beam Spread
120°
Bulb Type
Integrated LED
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
2700
Depth
3-1/2 in
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted
Height
5-1/8 in
Installation Type
Wall Mount
Lighting Direction
Ambient Lighting
Lighting Style
Contemporary
Lumens
1600
Material
Metal
Number Of Hours
30000
Number Of Lights
1
UL Listed
No
Volts
120V
Watts
20
Width
24 in

Starting at
$296.15
EACH
  • QUANTITY