DESCRIPTION

  • Cannot be mounted on a sloped ceiling

Park Harbor® 5-3/8 x 11 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4071

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Glass Type
Etched
Height
5-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
1
Volts
120V
Watts
100
Width
11 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
$70.04
EACH
  • QUANTITY