DESCRIPTION

  • Cannot be mounted on a sloped ceiling
  • Does not include bulbs

Park Harbor® 5-3/8 x 12-1/2 in. 75W 2-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4032

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Glass Type
Etched
Height
5-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
2
Volts
120V
Watts
75
Width
12-1/2 in

Starting at
$124.07
EACH
  • QUANTITY