DESCRIPTION

  • Cannot be mounted on a sloped ceiling

Park Harbor 5-3/8 x 16 in. 75W 3-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4073

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Glass Type
Etched
Height
5-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
3
Volts
120V
Watts
75
Width
16 in

Starting at
$132.07
EACH
  • QUANTITY