DESCRIPTION

  • Cannot be mounted on a sloped ceiling

Park Harbor® 5-3/8 x 9-1/2 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4031

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Color Finish
Polished Chrome
Glass Type
Etched
Height
5-3/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Number Of Lights
1
Volts
120V
Watts
100
Width
9-1/2 in

Starting at
$92.05
EACH
  • QUANTITY