5-3/8 x 9-1/2 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Polished Nickel

You last purchased this on
 
Signature Hardware

Summerlake 5-3/8 x 9-1/2 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Signature Hardware

Summerlake 5-3/8 x 9-1/2 in. 100W 1-Light Medium E-26 Flush Mount Ceiling Fixture in Polished Nickel

  • Fast #
  • Part #PHFL4031PN
  • Item #5150796
  • Manufacturer Part #440693
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Product Details

  • Cannot be mounted on a sloped ceiling
  • Requires Certification

Specifications

CSA Certified:
CSA-C22.2 NO. 250.0
Collection:
Summerlake
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Dimmable:
Yes
Energy Star Compliant:
No
Glass Type:
Etched
Height:
5-19/50 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Ambient Lighting
Lighting Style:
Industrial
MA Approved -:
No
Material:
Steel
Number of Lights:
1
Power Source:
Hardwired
UL Listed:
UL 1598
Volts:
120V
WaterSense Labeled:
No
Watts:
100 W
Weight:
3.56 lb
Width:
9-1/2 in