DESCRIPTION

  • Cannot be mounted on a sloped ceiling

Park Harbor® Peebles 5 x 16 in. 60W 3-Light Medium E-26 Flush Mount Ceiling Fixture

PHFL4013

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Peebles
Color Finish
Polished Nickel
Glass Type
Etched
Height
5 in
Light Bulb Base Type
Medium E-26
Lighting Style
Traditional
Number Of Lights
3
Volts
120V
Watts
60
Width
16 in

Starting at
$69.04
EACH
  • QUANTITY