DESCRIPTION

  • Can be mounted up only

Park Harbor® Olen 6-3/4 x 13-3/4 in. 100W 2-Light Medium E-26 Vanity Fixture

PHVL2022

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Olen
Color Finish
Polished Chrome
Glass Type
Etched
Height
6-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
100
Width
13-3/4 in

Starting at
$96.05
EACH
  • QUANTITY