DESCRIPTION

  • Can be mounted up only

Park Harbor® Olen 6-3/4 x 21-1/4 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2023

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Olen
Color Finish
Polished Chrome
Glass Type
Etched
Height
6-3/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
21-1/4 in

Starting at
$73.04
EACH
  • QUANTITY