DESCRIPTION

  • Can be mounted up/down

Park Harbor® Maldive 6-3/4 x 5 in. 60W 1-Light G9 Double Loop Vanity Fixture

PHVL2111

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Maldive
Color Finish
Brushed Nickel
Glass Type
Etched
Height
6-3/4 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
5 in

Starting at
$60.03
EACH
  • QUANTITY