DESCRIPTION

  • Backplate diameter of 5"
  • Can be mounted up only
  • Extension: 6-5/8'

Park Harbor® Thompson 6-5/8 x 21-3/4 in. 100W 3-Light Medium E-26 Vanity Fixture

PHVL2013

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Thompson
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Glass Type
Etched
Height
6-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Direction
Down Lighting
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
3
Volts
120V
Watts
100
Width
21-3/4 in

Starting at
$156.28
EACH
  • QUANTITY