DESCRIPTION

  • Backplate diameter of 5"
  • Can be mounted up only
  • Extension: 6-5/8'

Park Harbor® Thompson 6-5/8 x 5 in. 100W 1-Light Medium E-26 Vanity Fixture

PHVL2011

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Thompson
Color Finish
Polished Chrome
Glass Type
Etched
Height
6-5/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Contemporary
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
100
Width
5 in

Starting at
$54.03
EACH
  • QUANTITY