DESCRIPTION

  • Can be mounted on a sloped ceiling at up to a 90° angle
  • Includes 15' of wire
  • Rated for dry locations

Park Harbor Haverford 60W 1-Light G9 Double Loop Pendant

PHPL5000

Color Finish

 

SPECIFICATIONS

Bulb Type
Halogen
Collection
Haverford
Color Finish
Brushed Nickel
Energy Star Compliant
No
Glass Type
Etched
Height
5-1/4 in
Light Bulb Base Type
G9 Double Loop
Lighting Style
Contemporary
Material
Glass, Steel
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5-1/4 in

Starting at
$90.05
EACH
  • QUANTITY