60W 1-Light Medium E-26 Pendant in Polished Nickel
Gracie 60W 1-Light Medium E-26 Pendant in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be mounted on a sloped ceiling at up to a 20° angle
- Location Rating: Dry
- Includes 15' of wire
Specifications
- Collection:
- Gracie
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Energy Star Compliant:
- No
- Height:
- 18-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Modern
- MA Approved -:
- No
- Material:
- Iron, Glass
- Number of Lights:
- 1
- UL Listed:
- Suitable for Dry Locations
- Volts:
- 120V
- WaterSense Labeled:
- No
- Watts:
- 60 W
- Width:
- 11-3/4 in