DESCRIPTION

  • Can be mounted up only

Park Harbor® Haven 60W 10-1/2 in. 2-Light Candelabra E-12 Wall Sconce

PHWL3161

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Haven
Color Finish
Mahogany
Height
10-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
60
Width
7-1/2 in

Starting at
$36.02
EACH
  • QUANTITY