DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor Beech Lane 60W 11-1/4 in. 1-Light Medium E-26 Wall Sconce

PHEL1700

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Beech Lane
Color Finish
Brownstone
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Etched
Height
11-1/4 in
Light Bulb Base Type
Medium E-26
Lighting Style
Mission/Craftsman
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
60
Width
6-3/4 in

Starting at
$108.06
EACH
  • QUANTITY