DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Extension: 6"

Park Harbor® Pritchard 60W 11 in. 1-Light Candelabra E-12 Wall Sconce

PHWL3091

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Pritchard
Color Finish
Polished Nickel
Color Finish Category
Nickel Tones
Energy Star Compliant
No
Height
11 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
4-1/2 in

Starting at
$55.03
EACH
  • QUANTITY