DESCRIPTION

  • Backplate dimensions of 9-3/4" H x 6" W
  • Can be mounted up only
  • Rated for damp locations

Park Harbor® Afton 60W 12-1/4 in. 2-Light Candelabra E-12 Wall Sconce

PHWL3102

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
Incandescent
Collection
Afton
Color Finish
Antique Silver Leaf
Color Finish Category
Silver Tones
Energy Star Compliant
No
Height
12-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Ambient Lighting
Lighting Style
Modern
Material
Crystal, Iron
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
7-1/8 in

Starting at
$138.07
EACH
  • QUANTITY