DESCRIPTION

  • Can be mounted down only
  • Rated for wet locations

Park Harbor® Woodberry 60W 12-7/8 in. 1-Light Medium E-26 Wall Sconce

PHEL3101

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Woodberry
Color Finish
Chocolate Bronze
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Seeded
Height
12-7/8 in
Light Bulb Base Type
Medium E-26
Lighting Style
Industrial
Material
Aluminium
Number Of Lights
1
Volts
120V
Watts
60
Width
6-1/2 in

Starting at
$94.05
EACH
  • QUANTITY