DESCRIPTION

Park Harbor® Altimeter 60W 14 in. 1-Light Medium E-26 Wall Sconce

PHEL1400

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Altimeter
Color Finish
Black
Energy Star Compliant
No
Height
14 in
Light Bulb Base Type
Medium E-26
Material
Aluminum, Glass
Number Of Lights
1
Volts
120V
Watts
60
Width
6 in

Starting at
$81.45
EACH
  • QUANTITY