Park Harbor® Jefferson Commons 60W 15-1/2 in. 1-Light Candelabra E-12 Wall Sconce
PHWL3111
SPECIFICATIONS
- Bulb Type
- Incandescent
- Collection
- Jefferson Commons
- Color Finish
- Dark Bronze
- Energy Star Compliant
- No
- Height
- 15-1/2 in
- Light Bulb Base Type
- Candelabra E-12
- Lighting Style
- Traditional
- Material
- Crystal, Iron
- Number Of Lights
- 1
- UL Listed
- Yes
- Volts
- 120V
- Watts
- 60
- Width
- 8-5/8 in
-
Need Help?
1-800-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday