DESCRIPTION

  • Can be mounted up only

Park Harbor® Casa Maya 60W 15-1/2 in. 2-Light Candelabra E-12 Wall Sconce

PHWL3152

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Casa Maya
Color Finish
Bronze Gold
Height
15-1/2 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
2
Volts
120V
Watts
60
Width
12-1/2 in

Starting at
Call for Pricing
  • QUANTITY