DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Can be mounted up only
  • Extension: 7-1/4"

Park Harbor® Beatty 60W 15-1/4 in. 1-Light Candelabra E-12 Wall Sconce

PHWL3071

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Beatty
Color Finish
Polished Nickel
Height
15-1/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
6 in

Starting at
$40.02
EACH
  • QUANTITY