DESCRIPTION

  • Can be mounted up only
  • Features a dark oil rubbed bronze finish with black undertones

Park Harbor® Birkdale 60W 15-1/8 in. 1-Light Candelabra E-12 Wall Sconce

PHWL3081

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Birkdale
Color Finish
Oil Rubbed Bronze
Height
15-1/8 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Glass, Metal
Number Of Lights
1
Volts
120V
Watts
60
Width
5 in

Starting at
$30.82
EACH
  • QUANTITY