DESCRIPTION

  • Backplate dimensions of 10" H x 4-1/2" W
  • Extension: 9"
  • Rated for damp locations

Park Harbor® Rodanthe 60W 15-3/4 in. 1-Light Candelabra E-12 Wall Sconce

PHWL3141

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rodanthe
Color Finish
Polished Chrome
Color Finish Category
Chromes
Energy Star Compliant
No
Height
15-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Direction
Up/Down Lighting
Lighting Style
Contemporary
Material
Fabric, Metal
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
60
Width
5 in

Starting at
$61.04
EACH
  • QUANTITY