DESCRIPTION

Park Harbor® Altimeter 60W 17-1/4 in. 2-Light Candelabra E-12 Wall Sconce

PHEL1401

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Altimeter
Color Finish
Black
Energy Star Compliant
No
Height
17-1/4 in
Light Bulb Base Type
Candelabra E-12
Material
Aluminum, Glass
Number Of Lights
2
Volts
120V
Watts
60
Width
7-3/4 in

Starting at
$121.07
EACH
  • QUANTITY