DESCRIPTION

  • Backplate diameter of 4-3/4"
  • Extension: 5-3/4"
  • Rated for damp locations

Park Harbor® Rosalind 60W 17-3/4 in. 2-Light Candelabra E-12 Wall Sconce

PHWL3122

Color Finish

 

SPECIFICATIONS

Bulb Type
Incandescent
Collection
Rosalind
Color Finish
Antique Silver Leaf
Energy Star Compliant
No
Height
17-3/4 in
Light Bulb Base Type
Candelabra E-12
Lighting Style
Traditional
Material
Crystal, Iron
Number Of Lights
2
UL Listed
Yes
Volts
120V
Watts
60
Width
12-3/8 in

Starting at
$132.07
EACH
  • QUANTITY